X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M39875BCPS "Glimmer" Flush Mount Ceiling Light

Item: M39875BCPS
Finish: Plated Silver
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-3/4"
Width 15"
Diameter 15"
Number of Bulbs 5
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Glass Type Beveled Crystal
Suitable Installation Dry
Weight 7-1/5 lbs