X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M39873BCBZ "Glimmer" Flush Mount Ceiling Light

Item: M39873BCBZ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 6"
Width 22"
Diameter 22"
Number of Bulbs 9
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Glass Type Beveled Crystal
Suitable Installation Dry
Weight 13-1/2 lbs