X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M39872BCBZ "Glimmer" Flush Mount Ceiling Light

Item: M39872BCBZ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 5-1/2"
Width 19"
Diameter 19"
Number of Bulbs 6
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Glass Type Beveled Crystal
Suitable Installation Dry
Weight 9 lbs