X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M39871BCPS "Glimmer" Flush Mount Ceiling Light

Item: M39871BCPS
Finish: Plated Silver
Online Availability: Available for immediate shipment
Select Finish:

List Price: $342.00

Price: $228.11 (Pricing is for Plated Silver)



Details and Dimensions

Height 5"
Width 15"
Diameter 15"
Number of Bulbs 4
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Glass Type Beveled Crystal
Suitable Installation Dry
Weight 5-1/2 lbs