Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M39871BCBZ "Glimmer" Flush Mount Ceiling Light

Item: M39871BCBZ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 5"
Width 15"
Diameter 15"
Number of Bulbs 4
Bulb Type Halogen
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Glass Type Beveled Crystal
Suitable Installation Dry
Weight 5-1/2 lbs