Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Maxim
>
M25109FTBZ
Maxim M25109FTBZ "Hi-Bay" Down Light Pendant
| Item: | M25109FTBZ |
| Finish: | Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $378.19 (Pricing is for Bronze)
Details and Dimensions
| Height | 17" |
| Width | 17-3/4" |
| Number of Bulbs | 1 |
| Bulb Type | MB Incandescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Glass Type | Frosted |
| Suitable Installation | Dry |
| Weight | 10-1/3 lbs |


