Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Maxim
>
M25007CLBZ
Maxim M25007CLBZ "Hi-Bay" 1 Bulb Wall Sconce
| Item: | M25007CLBZ |
| Finish: | Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $142.20 (Pricing is for Bronze)
Details and Dimensions
| Height | 14-1/2" |
| Width | 9" |
| Number of Bulbs | 1 |
| Bulb Type | MB Incandescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Lighting Direction | Down Light |
| Mounting Options | Down Light |
| Glass Type | Clear Halophane |
| Suitable Installation | Dry |
| Weight | 6-3/5 lbs |


