X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M25003CLBZ "Hi-Bay" Down Light Pendant

Item: M25003CLBZ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $357.00

Price: $238.12 (Pricing is for Bronze)



Details and Dimensions

Height 20-1/4"
Width 14"
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Glass Type Clear Halophane
Suitable Installation Dry
Weight 10 lbs