X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M25002CLBZ "Hi-Bay" Down Light Pendant

Item: M25002CLBZ
Finish: Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 18"
Width 9"
Diameter 9"
Number Of Tiers 1
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Clear Halophane
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 6-3/5 lbs