Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Maxim
>
M25000CLBZ
Maxim M25000CLBZ "Hi-Bay" Flush Mount Ceiling Light
| Item: | M25000CLBZ |
| Finish: | Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $124.20 (Pricing is for Bronze)
Details and Dimensions
| Height | 4-3/4" |
| Width | 13" |
| Number of Bulbs | 2 |
| Bulb Type | MB Incandescent |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Glass Type | Clear Halophane |
| Suitable Installation | Dry |
| Weight | 5-1/2 lbs |


