X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M21469NKPN "Chantilly" Multi Bulb Wall Sconce

Item: M21469NKPN
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 11"
Width 12"
Number of Bulbs 12
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Lighting Direction Up Light
Mounting Options Up Light
Suitable Installation Dry
Voltage 120V
Weight 3-2/7 lbs