X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M21467NKPN "Chantilly" Large Foyer Chandelier

Item: M21467NKPN
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 55"
Width 34"
Diameter 34"
Number Of Tiers 1
Number of Bulbs 14
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 840 W
Suitable Installation Dry
Weight 46-2/3 lbs
Voltage 120V