Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M21466NKPN "Chantilly" Mid Sized Chandelier

Item: M21466NKPN
Finish: Polished Nickel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 27"
Width 43"
Diameter 43"
Number Of Tiers 1
Number of Bulbs 12
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 720 W
Suitable Installation Dry
Weight 31-2/3 lbs
Voltage 120V