X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M21460NKPN "Chantilly" Flush Mount Ceiling Light

Item: M21460NKPN
Finish: Polished Nickel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 13"
Width 18"
Diameter 18"
Number of Bulbs 2
Bulb Type Xenon
Lamp Type G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Suitable Installation Dry
Weight 12 lbs