X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim MFKT207SN "Basic-Max" Ceiling Fan Light Kit

Item: MFKT207SN
Finish: Satin Nickel
Online Availability: Please call for availability.
Select Finish:

List Price: $66.00

Price: $44.02 (Pricing is for Satin Nickel)



Details and Dimensions

Height 7-7/8"
Width 3-3/7"
Number of Bulbs 3
Bulb Type CA
Max. Wattage Per Bulb 60 W
Bulb(s) Included No
Energy Star No