X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim MFKT207OI "Basic-Max" Ceiling Fan Light Kit

Item: MFKT207OI
Finish: Oil Rubbed Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 7-7/8"
Width 3-3/7"
Number of Bulbs 3
Bulb Type CA
Max. Wattage Per Bulb 60 W
Bulb(s) Included No
Energy Star No