X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim MFKT206SN "Basic-Max" Ceiling Fan Light Kit

Item: MFKT206SN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 3-3/20"
Width 8-2/5"
Number of Bulbs 1
Bulb Type MB
Max. Wattage Per Bulb 60 W
Bulb(s) Included No
Energy Star No