Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim MFKT206MW "Basic-Max" Ceiling Fan Light Kit

Item: MFKT206MW
Finish: Matte White
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 3-3/20"
Width 8-2/5"
Number of Bulbs 1
Bulb Type MB
Max. Wattage Per Bulb 60 W
Bulb(s) Included No
Energy Star No