Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim MFKT205SN "Basic-Max" Ceiling Fan Light Kit

Item: MFKT205SN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 7-1/4"
Width 11-9/10"
Number of Bulbs 2
Bulb Type CA
Max. Wattage Per Bulb 60 W
Bulb(s) Included No
Energy Star No