Maxim MFKT001SN "Basic-Max" Ceiling Fan Light Kit
| Item: | MFKT001SN |
| Finish: | Satin Nickel |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 6-1/2" |
| Width | 3-4/7" |
| Number of Bulbs | 1 |
| Bulb Type | CA |
| Max. Wattage Per Bulb | 60 W |
| Bulb(s) Included | No |
| Energy Star | No |


