X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim MFKT001OI "Basic-Max" Ceiling Fan Light Kit

Item: MFKT001OI
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6-1/2"
Width 3-4/7"
Number of Bulbs 1
Bulb Type CA
Max. Wattage Per Bulb 60 W
Bulb(s) Included No
Energy Star No