X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M94200BCPC "Comet" Mini Pendant

Item: M94200BCPC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $165.00

Price: $110.06



Details and Dimensions

Height 9-3/4"
Width 8"
Backplate Dimension 5
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 40 W
Glass Type Beveled Crystal
Shade Material Glass
Suitable Installation Dry
Weight 3 lbs
Lamp Type Bi-Pin G9