Maxim M92750WTPN "Rondo" Drum Pendant

Item: M92750WTPN
Finish: Polished Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $93.60



Details and Dimensions

Width 8-1/2"
Backplate Dimension 5
Number of Bulbs 1
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type White
Shade Material Glass
Shade Type Drum
Suitable Installation Dry
Weight 3 lbs
Energy Star No