Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M92293BKSN "Rapture" Drum Pendant

Item: M92293BKSN
Finish: Satin Nickel
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 12"
Width 6-1/4"
Diameter 6-1/4"
Backplate Dimension 5
Number of Bulbs 1
Bulb Type Halogen
Lamp Type Bi-Pin G9
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Shade Black Fabric
Shade Material Fabric
Shade Type Drum
Crystal Yes
Crystal Type Crystal Drops
Suitable Installation Dry
Weight 3 lbs
Energy Star No