X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M92293BKSN "Rapture" Drum Pendant

Item: M92293BKSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $258.00

Price: $172.09 (Pricing is for Satin Nickel)




Details and Dimensions

Height 12"
Width 6-1/4"
Diameter 6-1/4"
Backplate Dimension 5
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Shade Black Fabric
Shade Material Fabric
Shade Type Drum
Crystal Yes
Crystal Type Crystal Drops
Suitable Installation Dry
Weight 3 lbs
Energy Star No
Lamp Type Bi-Pin G9