Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M92090FTOI "Aurora" Mini Pendant

Item: M92090FTOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 10-1/4"
Width 8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Frosted
Shade Material Glass
Wire Length 72"
Suitable Installation Dry
Voltage 120V
Weight 5 lbs