Maxim M91340DWUB "Meridian" Mini Pendant

Item: M91340DWUB
Finish: Umber Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $117.00



Details and Dimensions

Height 22"
Width 7"
Overall Height 56"
Backplate Dimension 5
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Dusty White
Shade Material Glass
Wire Length 72"
Suitable Installation Dry
Weight 4 lbs
Additional Information Cord Hung Length 72''
Energy Star No