Back to Search Results
Ferguson.com Home
>
Wall Sconces
>
Multi Bulb Wall Sconces
> Maxim
>
M91320JFBG
Maxim M91320JFBG "Bristol" Mini Pendant
| Item: | M91320JFBG |
| Finish: | Black Gold |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $61.20
Details and Dimensions
| Height | 48" |
| Width | 6-1/4" |
| Backplate Dimension | 5 |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Java Fog |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 5 lbs |
| Additional Information | Cord Hung Length 72'' |
| Energy Star | No |


