Maxim M91082WSRC "Asiana" Mini Pendant
| Item: | M91082WSRC |
| Finish: | Roasted Chestnut |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $82.80
Details and Dimensions
| Height | 14-1/2" |
| Width | 5-1/2" |
| Backplate Dimension | 5'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Chain Length | 36" |
| Suitable Installation | Dry |
| Weight | 4 lbs |
| Product Specifications |


