X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M91076WSOI "Maxim" Down Light Pendant

Item: M91076WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $105.00

Price: $57.60



Details and Dimensions

Height 11"
Width 16"
Backplate Dimension 5
Number of Bulbs 1
Bulb Type Medium Base
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Wilshire
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Weight 6 lbs