X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M91068MRPE "Pacific" Mini Pendant

Item: M91068MRPE
Finish: Pewter
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $66.00

Price: $39.60 (Pricing is for Pewter)



Details and Dimensions

Height 22"
Width 7'' Diameter
Backplate Dimension 5''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Marble
Shade Material Glass
Suitable Installation Dry
Weight 3 lbs