Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M91064MRSN "Newport" Mini Pendant

Item: M91064MRSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 51"
Width 6-1/2'' Diameter
Backplate Dimension 5''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Marble
Shade Material Glass
Suitable Installation Dry
Weight 3 lbs