X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M91064ICSN "Basix" Mini Pendant

Item: M91064ICSN
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $69.00

Price: $46.02 (Pricing is for Satin Nickel)



Details and Dimensions

Height 51"
Width 6-1/2"
Overall Height 52-1/2"
Backplate Dimension 5
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Ice
Shade Material Glass
Suitable Installation Dry
Construction Iron
Weight 3 lbs
Color Temperature 2700K
Energy Star No