Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M91062SVOI "Bel Air" Mini Pendant

Item: M91062SVOI
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 41"
Width 13"
Backplate Dimension 5''
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Soft Vanilla
Shade Material Glass
Suitable Installation Dry
Weight 6 lbs