X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M91049SAOI "Symphony" Mini Pendant

Item: M91049SAOI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $102.00

Price: $68.03




Details and Dimensions

Height 51"
Width 7"
Backplate Dimension 5
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Dimmable Yes
Glass Type Screen Amber
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Weight 3 lbs
Bulb Life 2500 Hours
Color Temperature 2700K
Color Temperature Range Warm White
Lumens 1150