Maxim M91044VAOI "Aspen" Mini Pendant
| Item: | M91044VAOI |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $81.00
Details and Dimensions
| Height | 23-1/2" |
| Width | 6" |
| Backplate Dimension | 5'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Suitable Installation | Dry |
| Weight | 6 lbs |
| Product Specifications |


