Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Maxim M90371WTPC "Salon" Drum Pendant

Item: M90371WTPC
Finish: Polished Chrome / White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 14-1/2"
Width 8"
Diameter 8"
Backplate Dimension 5
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Shade Type Drum
Suitable Installation Dry
Weight 4 lbs