X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M90180MROI "Malaga" Mini Pendant

Item: M90180MROI
Finish: Oil Rubbed Bronze / Marble
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $87.00

Price: $52.20 (Pricing is for Oil Rubbed Bronze / Marble)



Details and Dimensions

Height 18"
Width 8"
Backplate Dimension 5
Number of Bulbs 1
Bulb Type Medium
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Marble
Shade Material Glass
Chain Length 36"
Suitable Installation Dry
Weight 5 lbs
Energy Star No