Maxim M89923MB "CounterMax" Under Cabinet Light
| Item: | M89923MB |
| Finish: | Metallic Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $136.80 (Pricing is for Metallic Bronze)
Details and Dimensions
| Height | 1" |
| Width | 4" |
| Length | 13" |
| Number of Bulbs | 4 |
| Bulb Type | Luxeon® LED |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 2.32 W |
| Total Fixture Wattage | 18 W |
| Glass Type | Clear |
| Switch Type | Lutron Or Leviton LED Dimmer |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 2 lbs |


