X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M8836OI "Grove" Large Foyer Chandelier

Item: M8836OI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 30-1/2"
Width 32"
Diameter 32"
Number Of Tiers 2
Number of Bulbs 9
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 540 W
Chain Length 36"
Suitable Installation Dry
Weight 15 lbs
Voltage 120V