X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M8835OI "Grove" Mid Sized Chandelier

Item: M8835OI
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 27"
Width 26-1/2"
Diameter 26-1/2"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Chain Length 36"
Suitable Installation Dry
Weight 12 lbs
Voltage 120V