Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M86466SFSE "Knob Hill" Outdoor Entrance Wall Light

Item: M86466SFSE
Finish: Sienna
Online Availability: Available for immediate shipment

List Price: $402.00

Price: $284.14

Details and Dimensions

Height 33"
Width 13"
Extension From Wall 18-1/2"
Backplate Dimension 7-1/2'' W x 15'' H
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Snow Flake
Eco-Friendly Title 24
Energy Efficient
Suitable Installation Wet
Construction Die Cast Aluminum
Weight 15 lbs