X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M86464SFSE "Knob Hill" Outdoor Entrance Wall Light

Item: M86464SFSE
Finish: Sienna
Online Availability: Available for immediate shipment


Details and Dimensions

Height 19-1/2"
Width 8"
Extension From Wall 12"
Backplate Dimension 4-3/4'' W x 9-1/2'' H
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Glass Type Snow Flake
Eco-Friendly Title 24
Energy Efficient
Suitable Installation Wet
Construction Die Cast Aluminum
Weight 6 lbs