X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Maxim M86325FSCF "Scottsdale" Outdoor Entrance Wall Light

Item: M86325FSCF
Finish: Country Forge
Online Availability: Please call for availability.


Details and Dimensions

Height 28"
Width 13-1/2"
Extension From Wall 16"
Backplate Dimension 5'' W x 10'' H
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included Yes
Max. Wattage Per Bulb 26 W
Total Fixture Wattage 26 W
Glass Type Frosted Seedy
Eco-Friendly Energy Efficient
Title 24
Suitable Installation Wet
Construction Forged Iron
Weight 23 lbs