Maxim M86323FSCF "Scottsdale" Outdoor Entrance Wall Light
| Item: | M86323FSCF |
| Finish: | Country Forge |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 21-1/2" |
| Width | 10-1/2" |
| Extension From Wall | 8-1/2" |
| Backplate Dimension | 4-1/2'' W x 7-1/2'' H |
| Number of Bulbs | 1 |
| Bulb Type | GU24 Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 13 W |
| Glass Type | Frosted Seedy |
| Eco-Friendly | Energy Efficient Title 24 |
| Suitable Installation | Wet |
| Construction | Forged Iron |
| Weight | 13 lbs |


