Maxim M85810WSOI "Linda" 4 or more Bulb Bathroom Light
| Item: | M85810WSOI |
| Finish: | Oil Rubbed Bronze / Wilshire |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $218.11
Details and Dimensions
| Height | 9" |
| Width | 32" |
| Extension From Wall | 8" |
| Number of Bulbs | 4 |
| Bulb Type | GU24 Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 52 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Eco-Friendly | Energy Star Energy Efficient |
| Voltage | 120V |
| Weight | 9 lbs |
| Product Specifications |


