Maxim M85808WSOI "Linda" 2 Bulb Bathroom Light
| Item: | M85808WSOI |
| Finish: | Oil Rubbed Bronze / Wilshire |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $88.20
Details and Dimensions
| Height | 8-1/2" |
| Width | 14-1/2" |
| Extension From Wall | 7-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | GU24 Fluorescent |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 26 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Wilshire |
| Shade Material | Glass |
| Eco-Friendly | Energy Star Energy Efficient |
| Voltage | 120V |
| Weight | 5 lbs |
| Product Specifications |


