X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Maxim M85807WSOI "Linda" 1 Bulb Wall Sconce

Item: M85807WSOI
Finish: Oil Rubbed Bronze / Wilshire
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $78.00

Price: $52.03



Details and Dimensions

Height 9-1/2"
Width 6"
Extension From Wall 7-1/2"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 13 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Wilshire
Shade Material Glass
Eco-Friendly Title 24
Energy Efficient
Suitable Installation Dry
Weight 3 lbs
Title 24 Compliant Yes