Maxim M85806WSOI "Linda" Large Foyer Chandelier
| Item: | M85806WSOI |
| Finish: | Oil Rubbed Bronze / Wilshire |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $680.34
Details and Dimensions
| Height | 34-1/2" |
| Width | 32-1/2" |
| Diameter | 32-1/2" |
| Number Of Tiers | 2 |
| Number of Bulbs | 9 |
| Bulb Type | GU24 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 117 W |
| Chain Length | 72" |
| Eco-Friendly | Title 24 |
| Suitable Installation | Dry |
| Weight | 29 lbs |
| Voltage | 120V |
| Energy Star | Yes |
| Product Specifications |


