Maxim M85803WSOI "Linda" Up Light Pendant
| Item: | M85803WSOI |
| Finish: | Oil Rubbed Bronze / Wilshire |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $268.20
Details and Dimensions
| Height | 31" |
| Width | 25" |
| Number of Bulbs | 4 |
| Bulb Type | GU24 Fluorescent |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 52 W |
| Chain Length | 36" |
| Wire Length | 180" |
| Eco-Friendly | Energy Star |
| Suitable Installation | Dry |
| Weight | 23 lbs |
| Energy Star | Yes |
| Product Specifications |


